Shop All Saunas
Radiant
Sauna, Std, 4 ppl, Carbon Heater, Hemlock
Mfr # BSA2418
Zoro # G3471889
product price: $3,370.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,370.99
Free 30-Day Returns
Key Features
- Sauna Style Standard
- People Served 4
- Heater Type Carbon
- Watts 2,220 W
- Number of Heaters 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Exterior Width | 72 in |
Exterior Depth | 46 in |
Exterior Height | 75 in |
Inside Height | 68 1/2 in |
Overall Length | 72 in |
Overall Height | 75 in |
Inside Width | 35 in |
Overall Width | 46 in |
Inside Length | 68 in |
Description
Infrared Sauna, People Served 4, Material Hemlock Wood, Number of Heaters 9, Overall Height 75 in, Overall Length 72 in, Overall Width 46 in, Inside Height 68 1/2 in, Inside Length 68 in, Inside Width 35 in, Shape Rectangular, Heater Material Carbon, Heater Wattage 2,200 W, Standards CE, CETL, ISO 9001, RoHS, Voltage 120 V, Inside Light Wattage 0.9 W, Current 20 A, Features Chromotherapy Lighting System, LED Control Panel, Assembly Unassembled, Control Location Exterior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-6X8)
- OFF Deep Woods Sportsmen Insect Repellent, 6 oz Aerosol Spray, 12PK (334684)
- TEAR-AID Fabric Repair Type A (D-KIT-A01-100)
- DB ELECTRICAL Radiator For Kubota B7510D; B7510DN; B7510HSD; B7510HSDTR; B7610HSD 6C120-58500 (1906-6308)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- Radiant Saunas