Shop All Saunas
Radiant
Sauna, Std, 4 ppl, Carbon Heater, Cedar
Mfr # BSA1318
Zoro # G3471916
product price: $4,099.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,099.99
Free 30-Day Returns
Key Features
- Sauna Style Standard
- People Served 4
- Heater Type Carbon
- Watts 2,220 W
- Number of Heaters 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Exterior Width | 71 in |
Exterior Depth | 40 in |
Exterior Height | 75 in |
Overall Width | 40 in |
Overall Height | 75 in |
Inside Width | 35 in |
Overall Length | 71 in |
Inside Height | 68 1/2 in |
Inside Length | 67 1/2 in |
Description
Infrared Sauna, People Served 4, Material Cedar Wood, Number of Heaters 9, Overall Height 75 in, Overall Length 71 in, Overall Width 40 in, Inside Height 68 1/2 in, Inside Length 67 1/2 in, Inside Width 35 in, Shape Rectangular, Heater Material Carbon, Heater Wattage 2,220 W, Standards CETL: C22.2 No.164, Voltage 120 V, Inside Light Wattage 0.9 W, Current 20 A, Assembly Unassembled, Control Location Exterior, Interior, Number of Inside Lights 4, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel, Fishing Gear for Bass and Trout Fishing, for Kids, Blue (827777SHA)
- E-Z-GO Seat Bottom Covers (71602G01)
- CUB CADET Blade Adapter, 25mm (74804096)
- MARASTAR Lawn/Garden Tire, Rubber, Size 4.00-6 (20003)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- Radiant Saunas