Shop All Saunas
Radiant
Sauna, Std, 1 per, Ceramic Heater, Hemlock
Mfr # BSA2400
Zoro # G3471791
product price: $1,999.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,999.99
Free 30-Day Returns
Key Features
- Sauna Style Standard
- People Served 2
- Heater Type Ceramic
- Watts 1,050 W
- Number of Heaters 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Exterior Width | 35 3/4 in |
Exterior Depth | 35 1/4 in |
Exterior Height | 75 in |
Overall Width | 35 1/4 in |
Inside Height | 67 in |
Overall Height | 75 in |
Inside Width | 31 in |
Inside Length | 33 in |
Overall Length | 35 3/4 in |
Description
Infrared Sauna, People Served 2, Material Hemlock Wood, Number of Heaters 3, Overall Height 75 in, Overall Length 35 3/4 in, Overall Width 35 1/4 in, Inside Height 67 in, Inside Length 33 in, Inside Width 31 in, Shape Rectangular, Heater Material Ceramic, Heater Wattage 1,050 W, Standards CE, CETL, ISO 9001, RoHS, Voltage 120 V, Inside Light Wattage 0.9 W, Current 15 A, Assembly Unassembled, Control Location Exterior, Interior, Number of Inside Lights 1, Includes Assembly Tools Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-6X8)
- ZORO SELECT Anchor Pins, Steel, 6 in. x 1 in., PK500 (31NG29)
- OREGON Choke Control Cable (60-062)
- VULCAN Vulcan YTL31515 Broadcast Spreader, 125 lb Capacity, 12 ft W Spread, Poly Hopper, Black Hopper (YTL31515)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- Radiant Saunas