Shop All Saunas
Radiant
Sauna, Std, 1-2 per, Carbon Heater, Hemlock
Mfr # BSA2402
Zoro # G3471800
product price: $2,397.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,397.99
Free 30-Day Returns
Key Features
- Sauna Style Standard
- People Served 2
- Heater Type Carbon
- Watts 1,170 W
- Number of Heaters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Exterior Width | 35 3/4 in |
Exterior Depth | 35 1/4 in |
Exterior Height | 75 in |
Overall Length | 35 3/4 in |
Inside Height | 67 in |
Inside Width | 31 in |
Overall Width | 35 1/4 in |
Overall Height | 75 in |
Inside Length | 33 in |
Description
Infrared Sauna, People Served 2, Material Hemlock Wood, Number of Heaters 4, Overall Height 75 in, Overall Length 35 3/4 in, Overall Width 35 1/4 in, Inside Height 67 in, Inside Length 33 in, Inside Width 31 in, Shape Rectangular, Heater Material Carbon, Heater Wattage 1,170 W, Standards CE, CETL, ISO 9001, RoHS, Voltage 120 V, Inside Light Wattage 0.9 W, Current 15 A, Features Dual Interior and Exterior LED Control Panels, Integrated Sound System with AUX Input, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATINA PRODUCTS Patina Products F246 Mississippi State Fire Pit (F246)
- MTD Housing Asm-Auger (684-04272A-0638)
- YARD BUTLER Yard Tree (IYT-5)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- Radiant Saunas