Radiant

Sauna, Corner, 4 ppl, Carbon Heater, Hemlock


product price: $3,363.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Sauna Style Corner
  • People Served 4
  • Heater Type Carbon
  • Watts 2,270 W
  • Number of Heaters 10
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Radiant
  • MFR # BSA2420
  • Zoro # G3471907
  • UPC #
    672875801664
  • Country of Origin China
  • Category Saunas

Dimensions

Exterior Width 59 in
Exterior Depth 59 in
Exterior Height 75 in
Overall Length 59 in
Overall Width 59 in
Overall Height 75 in

Description

Infrared Sauna, People Served 4, Material Hemlock Wood, Number of Heaters 10, Overall Height 75 in, Overall Length 59 in, Overall Width 59 in, Shape Corner, Heater Material Carbon, Heater Wattage 2,270 W, Standards CETL: C22.2 No.164, Voltage 120 V, Inside Light Wattage 0.9 W, Current 20 A, Features Nontoxic, Resistance to Rot and Mildew, Assembly Unassembled, Control Location Exterior, Includes Assembly Tools Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.