Shop All Saunas
Radiant
Sauna, Corner, 4 ppl, Carbon Heater, Cedar
Mfr # BSA1320
Zoro # G3471898
product price: $4,101.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,101.99
Free 30-Day Returns
Key Features
- Sauna Style Corner
- People Served 4
- Heater Type Carbon
- Watts 2,270 W
- Number of Heaters 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Exterior Width | 59 in |
Exterior Depth | 59 in |
Exterior Height | 75 in |
Overall Height | 75 in |
Overall Length | 59 in |
Inside Height | 68 1/2 in |
Overall Width | 59 in |
Inside Width | 55 1/8 in |
Inside Length | 55 1/8 in |
Description
Infrared Sauna, People Served 4, Material Cedar Wood, Number of Heaters 10, Overall Height 75 in, Overall Length 59 in, Overall Width 59 in, Inside Height 68 1/2 in, Inside Length 55 1/8 in, Inside Width 55 1/8 in, Shape Corner, Heater Material Carbon, Heater Wattage 2,270 W, Standards CE, CETL, ISO 9001, RoHS, Voltage 120 V, Inside Light Wattage 0.9 W, Current 19 A, Features Chromotherapy Lighting System, Dual Interior and Exterior LED Control Panels, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 30 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-3030-X)
- WIRTHCO ENGINEERING WirthCo 24125 MinBlade Fuse - 25 Amp (Clear), Pack of 5 (24125)
- REMCO Hygienic Shovel, Polypropylene Blade, Blue Polypropylene Handle (6982MD3)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, Plastic (42SA+)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- Radiant Saunas