Shop All Saunas
Radiant
Sauna, Corner, 3 ppl, Carbon Heater, Hemlock
Mfr # BSA2412
Zoro # G3471870
product price: $2,930.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,930.99
Free 30-Day Returns
Key Features
- Sauna Style Corner
- People Served 3
- Heater Type Carbon
- Watts 1,805 W
- Number of Heaters 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Exterior Width | 55 in |
Exterior Depth | 55 in |
Exterior Height | 75 in |
Overall Height | 75 in |
Overall Length | 55 in |
Overall Width | 55 in |
Description
Infrared Sauna, People Served 3, Material Hemlock Wood, Number of Heaters 7, Overall Height 75 in, Overall Length 55 in, Overall Width 55 in, Shape Corner, Heater Material Carbon, Heater Wattage 1,805 W, Standards CETL: C22.2 No.164, Voltage 120 V, Inside Light Wattage 0.9 W, Current 20 A, Features Nontoxic, Resistance to Rot and Mildew, Assembly Unassembled, Control Location Exterior, Includes Assembly Tools Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- BRIGGS & STRATTON Arbor Top Housing (1655729ASM)
- BOSS BUCK Gravity Head 4 Way (BB-1.8)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- Radiant Saunas