Shop All Saunas
Radiant
Sauna, Corner, 3 ppl, Carbon Heater, Cedar
Mfr # BSA1312
Zoro # G3471861
product price: $3,577.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,577.99
Free 30-Day Returns
Key Features
- Sauna Style Corner
- People Served 3
- Heater Type Carbon
- Watts 1,805 W
- Number of Heaters 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Exterior Width | 53 in |
Exterior Depth | 53 in |
Exterior Height | 75 in |
Inside Length | 49 1/4 in |
Overall Height | 75 in |
Overall Width | 53 in |
Inside Height | 68 1/2 in |
Inside Width | 49 1/4 in |
Overall Length | 53 in |
Description
Infrared Sauna, People Served 3, Material Cedar Wood, Number of Heaters 7, Overall Height 75 in, Overall Length 53 in, Overall Width 53 in, Inside Height 68 1/2 in, Inside Length 49 1/4 in, Inside Width 49 1/4 in, Shape Corner, Heater Material Carbon, Heater Wattage 1,805 W, Standards CE, CETL, ISO 9001, RoHS, Voltage 120 V, Inside Light Wattage 0.9 W, Current 20 A, Features Chromotherapy Lighting System, Dual Interior and Exterior LED Control Panels, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Handle (49540GRA)
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle (1680100)
- IGLOO Latitude16QT RED Cooler (32627)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Green 1" x 6" x 20" (4 Pack) (03-210-GR-4pk)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- Radiant Saunas