Shop All Floor Lamps
Radiant
60 W X 2 Pull Chain Floor Lamp; Rust Finish
Mfr # RA194518
Zoro # G503909326
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiant
- MFR # RA194518
- Zoro # G503909326
- UPC # 652513258333
- Country of Origin China
- Category Floor Lamps
Description
60W x 2 Mission Style floor lamp.
Specifications- Color - Brown.
- Style - Rustic.
- Finish - Iron.
- Material - Metal.
- Voltage - 120 Volts.
- Wattage - 60 Watts.
- Type of Bulb - Fluorescent Bulbs.
- Switch Style - On/Off Switch.
- Special Features - Pull_Chain.
- Dimensions - 12. 5 L x 8. 3 W x 23. 3 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- MIRACLE LED LED Socket Extender, E26, 100 Watt, White, 6PK (801745)
- DUAL-LITE Battery, Dual Lite, 2.5Ah (93011385)
- ILC Replacement for Iwasaki Cmt150/u/935/g12 replacement light bulb lamp (CMT150/U/935/G12 IWASAKI)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- CLING 48 in. Landri LED Gooseneck Satin White Mini Reading Floor Lamp (CL2629545)
- QUOIZEL Stephen Floor Lamp (TF885F)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- ET2 Cyclone LED 3-Light 9.75" Wide Matte White Floor Lamp (E41398-11MW)
- Radiant Floor Lamps