Shop All Table Lamps
Radiant
60 W Udbina Desk Lamp With Adjustable Arms; Brushed Steel Finish
Mfr # RA49345
Zoro # G203909961
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiant
- MFR # RA49345
- Zoro # G203909961
- UPC # 654204106152
- Country of Origin China
- Category Table Lamps
Description
This table lamp is not only durable, but a tastefully elegant showpiece.
Features:- Color - Bronze
- Finish - Brushed Steel
- Material - Metal
- Voltage - 120 volts
- Type of Bulb - CFL Bulbs
- Dimension - 15. 4 x 11. 4 x 22. 9 in.
- 60 Watts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Pathway FPLT (FPLT)
- ILC Replacement For LIGHT BULB LAMP NZ0514U 2PK (2PAK:WX-EUQ3-9)
- ZORO SELECT StringLights, 23.7ft, Button, 70LEDs, White (60RG14)
- ILC Replacement for Osram Sylvania 150p25/2sb 120v replacement light bulb lamp (150P25/2SB 120V OSRAM SYLVANIA)
- RADIANT 2 Metal Desk Night Stand Lamp With Rocker Switches And Two Outlets (RA194513)
- ALL THE RAGES All The Rages LT2007-GRN Chrome Basic Table Lamp with Green Shade (LT2007-GRN)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- DESIGN TOSCANO Egyptian Goddess of the Night Illuminated Statue (EU22382)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp, Sand Nickel, Fabric Empire Shade, Espresso Brown (CWT-2007-BW)
- MARKETPLACE Perching Robin 21'' High 1-Light Table Lamp - Antique Black - Includes LED Bulb (91-171-LED)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- Radiant Table Lamps