Shop All Floor Lamps
Radiant
150 W 3 Way Swing Arm Floor Lamp; Dark Bronze Finish
Mfr # RA49402
Zoro # G303909403
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiant
- MFR # RA49402
- Zoro # G303909403
- UPC # 654204106725
- Country of Origin China
- Category Floor Lamps
Description
It is al Swing Arm Floor Lamp. It has a 3 way switch.
Specifications- Color - Dark Bronze.
- Style - Traditional.
- Finish - Brass.
- Material - Metal.
- Voltage - 120 volts.
- Wattage - 150 watts.
- Dimensions - 12. 4 L x 6 W x 25. 6 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 09920 replacement light bulb lamp (09920 EIKO)
- DORCY Safety Signal 30-Lumen Wand Flashlight (41-1482)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3241 lm, 80 CRI (2BLT2R 33L ADP EZ1 LP835)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- Radiant Floor Lamps