Shop All Table Lamps
Radiant
150 W 3 Way Dana Swing Arm Table Lamp; Dark Bronze Finish
Mfr # RA714989
Zoro # G903909995
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiant
- MFR # RA714989
- Zoro # G903909995
- UPC # 657248412104
- Country of Origin China
- Category Table Lamps
Description
It is a dana light table lamp. It has a 3-way switch.
Features- Color - Dark Bronze.
- Style - Traditional.
- Finish - Bronze.
- Voltage - 120 Volts.
- Wattage - 150 Watts.
- Dimension - 11 L x 4. 5 W x 14. 8 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2W 3000K MR11 LED GU4 BASE 120V, 2PK (S21741)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21240)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- RADIANT 2 Metal Desk Night Stand Lamp With Rocker Switches And Two Outlets (RA194513)
- LAMPLIGHT Farms Clean Burn Lamp Oil Black 5 oz (52664)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- QUICKWAY IMPORTS 16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade (QI004587)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- PATIO LIVING Patio Living Concepts 56077 30 x 2 in. Malibu Outdoor Table Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56077)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2012-BK)
- Radiant Table Lamps