Shop All High Visibility Shirts & Sweatshirts
Radians
XL Unisex T-Shirt, 24 in.
Mfr # ST11-2POS-XL
Zoro # G8585516
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11-2POS-XL
- Zoro # G8585516
- UPC # 674326237350
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 10 |
Fits Chest Size | 24 in |
Vest Size | XL |
Overall Height | 2.5 |
Height | 2.5 |
Overall Length | 10 |
Width | 10 |
Overall Width | 10 |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 24 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size XL, Fabric Weight 0.48 lb, Standards ANSI/ISEA 107-2017, Sleeve Type Short, Maximum Chest Size 24 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 76 13/64 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (E2SW03A000)
- SPILLTECH SpillCurb (MR8014)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-2X)
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- RADIANS Long Sleeve Shirt, M, 50-13/16 in., Green (ST21-3PGS-M)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-L)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz. (LUX-SWTHZBK-O3X)
- Radians Workwear and Protective Clothing