Shop All High Visibility Shirts & Sweatshirts
Radians
XL Unisex Long Sleeve T-Shirt, 24 in.
Mfr # ST21-NPGS-XL
Zoro # G8585656
original price:
$12.05
5% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Birdseye Mesh
- Color Hi-Vis Green
- Standards Does NOT meet ANSI/ISEA 107 requirements
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-NPGS-XL
- Zoro # G8585656
- UPC # 674326243085
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 24 in |
Length | 12.5 |
Vest Size | XL |
Height | 2 |
Overall Width | 10.5 |
Width | 10.5 |
Overall Length | 12.5 |
Overall Height | 2 |
Maximum Chest Size | 24 in |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.4906 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Long, Size XL, Maximum Chest Size 24 in, Length 12 1/2 in, Features Moisture Wicking Mesh is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, without Compromising Durability, Moisture-Wicking Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (GCO1CN)
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-19002-03)
- NMC Danger Overhead Power Lines Sign - Bilingual, ESD468AB (ESD468AB)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-M (ST11B-2POS-M)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- Radians Workwear and Protective Clothing