Shop All High Visibility Shirts & Sweatshirts
Radians
XL Unisex Long Sleeve Shirt, 24 in.
Mfr # ST21-3PGS-XL
Zoro # G8585613
original price:
$16.79
7% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Dri™ Moisture Wicking Mesh Technology.; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-3PGS-XL
- Zoro # G8585613
- UPC # 674326242064
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 24 in |
Length | 11.2 |
Height | 1.4 |
Width | 9 |
Overall Width | 9 |
Overall Length | 11.2 |
Overall Height | 1.4 |
Maximum Chest Size | 24 in |
Reflective Stripe Width | 2 in |
Description
Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size XL, Fabric Weight 0.62 lb, Standards ANSI/ISEA 107-2034, Sleeve Type Long, Maximum Chest Size 24 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 76 13/64 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB150506242)
- KRAFT TOOL Knee Pads, Leather/Felt, Tan, PR (WL087)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Brown Polypropylene Mat (03-193)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-XL)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- Radians High Visibility Clothing