Shop All General Purpose Gloves
Radians
Xl Lthr Perf Hybr Glove
Mfr # DPG216XL
Zoro # G706741723
product price: $11.69
/pr
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Black
- Palm Width (cm) 13.97 cm
- Fabric Weight 0.2625 lbs
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # DPG216XL
- Zoro # G706741723
- UPC # 674326291994
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Palm Width (cm) | 13.97 cm |
Length | 10 in |
Details
Color | Black |
Fabric Weight | 0.2625 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Medium (172660)
- RADIANS EG MED Work Glove (C310M)
- RADIANS LG Syn LTHR Glove (DPG781L)
- RADIANS Bellingham Garden Gloves; Large (172659)
- RADIANS DeWalt® DPG218L Rapid Fit Slip-On Glove L (DPG218L)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Small (172661)
- MAGID JerseyMaster 8 oz Clute Pattern Jersey Gloves, 12PK (T92)
- Radians General Purpose Gloves