Shop All Traffic Safety Vests and Apparel
Radians
XL High Visibility Vest, Silver
Mfr # SV4GMXL
Zoro # G9054473
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Hazard Risk Category (HRC) 0
- Gender Unisex
- ATPV Rating Not Rated
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV4GMXL
- Zoro # G9054473
- UPC # 674326234298
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 28 in |
Size | XL |
Length | 12 1/2 in |
Width | 10 |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 28 in |
Minimum Chest Size | 28 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 28 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 5 Point Break Away at Shoulders, Sides and Front Closure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-1014-L-16740)
- SIGNMISSION OSHA Notice, 7" Height, Hi-Vis Vest Must Be Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-13512)
- EPSON Label Cartridge, Black on Orange, Labels/Roll: Continuous (218BOPX)
- DANNER Chelsea Boot, D, 7, Brown, PR (15484-7D)
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- RADIANS 5XL High Visibility Vest, Green (SV4GM5X)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-4X (SV6GLO4X)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 2X (63259)
- Radians High Visibility Clothing