Shop All Flame Resistant & Arc Flash Shirts
Radians
Workwear VolCore LS Cotton Henley FR Shirt-GY-3X
Mfr # FRS-002G-3X
Zoro # G100762133
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Soft and Comfortable 100% Cotton Interlock Knit; AR/FR 6.5oz Cotton Long Sleeve Henley ATPV 11 Cal/cm²; ATPV 11 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; Left Chest Pocket with Pencil Slot; Dual Pencil/Pen Pocket on Upper Left Sleeve
- Color Gray
- Length 12
- Width 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRS-002G-3X
- Zoro # G100762133
- UPC # 674326337920
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X |
Length | 12 |
Width | 16.5 |
Details
Features | Soft and Comfortable 100% Cotton Interlock Knit; AR/FR 6.5oz Cotton Long Sleeve Henley ATPV 11 Cal/cm²; ATPV 11 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; Left Chest Pocket with Pencil Slot; Dual Pencil/Pen Pocket on Upper Left Sleeve |
Color | Gray |
Description
The Radians FRS-002 VolCore Long Sleeve Cotton Henley FR Shirt reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- 3M Rechargeable Li-Ion Battery Pack, Al, PK8 (ALPHA1100)
- EDWARDS SIGNALING Relay, SPDT (MR101/C)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, M (TRX500-M)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- Radians Workwear and Protective Clothing