Shop All Flame Resistant & Arc Flash Shirts
Radians
Workwear Volcore LS Cot But Dn FR Shirt-KH-XLT
Mfr # FRS-003K-XLT
Zoro # G200761357
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Features AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with flaps; 1 Piece Under Sleeve and Side Panel; 100% Cotton Soft Woven Twill
- Width 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRS-003K-XLT
- Zoro # G200761357
- UPC # 674326335568
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XLT |
Length | 12 |
Width | 16.5 |
Details
Color | Khaki |
Features | AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with flaps; 1 Piece Under Sleeve and Side Panel; 100% Cotton Soft Woven Twill |
Description
The Radians FRS-003 Volcore Long Sleeve Cotton Button Down FR Shirt reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- RUST-OLEUM Stair Tread, Ylw/Blk, 32inW, Plstic/Fbrglss (271792)
- TAPCO Steel Sign Post (054-00010)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- Radians Arc Flash and Flame Resistant Clothing