Shop All Flame Resistant & Arc Flash Shirts
Radians
Workwear Volcore LS Cot But Dn FR Shirt-GY-L
Mfr # FRS-003G-L
Zoro # G300761783
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Features AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with flaps; 1 Piece Under Sleeve and Side Panel; 100% Cotton Soft Woven Twill
- Width 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRS-003G-L
- Zoro # G300761783
- UPC # 674326335339
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 12 |
Width | 16.5 |
Details
Color | Gray |
Features | AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with flaps; 1 Piece Under Sleeve and Side Panel; 100% Cotton Soft Woven Twill |
Description
The Radians FRS-003 Volcore Long Sleeve Cotton Button Down FR Shirt reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5016-EG_18x24 (T1-5016-EG_18x24)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- HY-KO 3In Reflective Number 7, 10PK (B00448)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, XL (V1210260U-XL)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- Radians Arc Flash and Flame Resistant Clothing