Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear VolCore Cotton/Nylon FR Coverall-NV-S
Mfr # FRCA-001N-S
Zoro # G800761894
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 88% Cotton and 12% Nylon
- Length 14.57
- Color Navy
- Width 11.42
- Features AR/FR 7oz. Long Sleeve Vented Coverall; Soft and Comfortable 88% Cotton / 12% Nylon; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 Chest Pockets with Flaps and 1 Pencil/Pen Slot; Heavy Duty, 2-way Quick Release FR Brass Zipper; Heavy Duty Covered Internal Snaps on Placket; 2 Side Pockets with Internal Pass-Thru Access; Reflective Piping On Chest and Back Pockets; 2 Back Hip Pockets with Flaps; Comfortable Elasticized Back Waistband; Adjustable Snap Sleeve Cuffs; Vented Mesh Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRCA-001N-S
- Zoro # G800761894
- UPC # 674326334691
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 14.57 |
Size | S |
Width | 11.42 |
Details
Material | 88% Cotton and 12% Nylon |
Color | Navy |
Features | AR/FR 7oz. Long Sleeve Vented Coverall; Soft and Comfortable 88% Cotton / 12% Nylon; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 Chest Pockets with Flaps and 1 Pencil/Pen Slot; Heavy Duty, 2-way Quick Release FR Brass Zipper; Heavy Duty Covered Internal Snaps on Placket; 2 Side Pockets with Internal Pass-Thru Access; Reflective Piping On Chest and Back Pockets; 2 Back Hip Pockets with Flaps; Comfortable Elasticized Back Waistband; Adjustable Snap Sleeve Cuffs; Vented Mesh Back |
Tall | 0.92 |
Description
The Radians FRCA-001 VolCore Cotton/Nylon FR Coverall has a vented mesh back, and reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair (5JK51)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.3X)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030M)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-600XL)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- Radians Workwear and Protective Clothing