Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear VolCore Cotton/Nylon FR Coverall-GY-4X
Mfr # FRCA-001G-4X
Zoro # G300761646
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Tall 0.92
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRCA-001G-4X
- Zoro # G300761646
- UPC # 674326332741
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X |
Details
Tall | 0.92 |
Color | Grey |
Description
The Radians FRCA-001 VolCore Cotton/Nylon FR Coverall has a vented mesh back, and reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size S (7) (99-1-9780-7)
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb (B-10-P-HF)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- Radians Arc Flash and Flame Resistant Clothing