Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear Volcore Cotton FR Coverall-NV-6XT
Mfr # FRCA-003N-6XT
Zoro # G000760338
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material VolCore™ FR Cotton Woven Twill
- Width 11.42
- Features AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Chest Pockets with Velcro Pocket Closure; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
- Length 14.57
- Standards ASTM F1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRCA-003N-6XT
- Zoro # G000760338
- UPC # 674326344508
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6XT |
Width | 11.42 |
Length | 14.57 |
Details
Material | VolCore™ FR Cotton Woven Twill |
Color | Navy |
Features | AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Chest Pockets with Velcro Pocket Closure; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper |
Standards | ASTM F1506 |
Tall | 0.92 |
Description
The Radians FRCA-003 VolCore Cotton Woven Twill FR Coverall reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D 0.83 in. H X 73.63 in. L Pewter Silver Aluminum Stair Edge (43880)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJW4)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 2XL (TM122SBU2X002500)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- Radians Workwear and Protective Clothing