Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear Volcore Cotton FR Coverall-KH-MT
Mfr # FRCA-004K-MT
Zoro # G500762269
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.57
- Width 11.42
- Features AR/FR 9oz. Coverall; ATPV 9.2 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets; Heavy Duty, 2-way Quick Release FR Brass Zipper; MATERIALS: 100% Cotton Soft Woven Twill
- Size MT
- Material VolCore™ FR Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRCA-004K-MT
- Zoro # G500762269
- UPC # 674326345154
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 14.57 |
Width | 11.42 |
Size | MT |
Details
Features | AR/FR 9oz. Coverall; ATPV 9.2 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets; Heavy Duty, 2-way Quick Release FR Brass Zipper; MATERIALS: 100% Cotton Soft Woven Twill |
Material | VolCore™ FR Cotton |
Color | Khaki |
Tall | 0.92 |
Description
The Radians FRCA-004 VolCore 9 oz. Cotton FR Coverall reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4R (EGA4R)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hats Gray, 10 PK (10171107)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, S (5WYR4)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- Radians Workwear and Protective Clothing