Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear VolCore Cotton FR Coverall-GY-6X
Mfr # FRCA-002G-6X
Zoro # G800761719
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM F1506
- Width 11.42
- Material 100% Cotton
- Length 14.57
- Features AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # FRCA-002G-6X
- Zoro # G800761719
- UPC # 674326333328
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Width | 11.42 |
Length | 14.57 |
Size | 6X |
Details
Standards | ASTM F1506 |
Material | 100% Cotton |
Features | AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper |
Color | Gray |
Tall | 0.92 |
Description
The Radians FRCA-002 VolCore 100% Cotton FR Coverall reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA H.M.S., Body Orange, Gate Polished, Twist Lock Black (957OPN7VNKK)
- PYRAMEX Hard Hat Accessories Full Brim 4-Point Ratchet Suspension Only (HP241)
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 (420)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- WORKRITE FR Flame Resistant Coverall, Navy (1887NB 52 0R)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- Radians Arc Flash and Flame Resistant Clothing