Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear VolCore Cotton FR Coverall-GY-3X
Mfr # FRCA-002G-3X
Zoro # G100761891
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.57
- Width 11.42
- Features AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
- Standards ASTM F1506
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRCA-002G-3X
- Zoro # G100761891
- UPC # 674326332895
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 14.57 |
Width | 11.42 |
Size | 3X |
Details
Features | AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper |
Color | Gray |
Standards | ASTM F1506 |
Material | 100% Cotton |
Tall | 0.92 |
Description
The Radians FRCA-002 VolCore 100% Cotton FR Coverall reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- CHUMS Glove Clip Carabiner, Black (30044)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR (98238)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- Radians Arc Flash and Flame Resistant Clothing