Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear VolCore Cotton FR Coverall-GY-2X
Mfr # FRCA-002G-2X
Zoro # G700761888
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM F1506
- Material 100% Cotton
- Length 14.57
- Width 11.42
- Features AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # FRCA-002G-2X
- Zoro # G700761888
- UPC # 674326332888
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 14.57 |
Width | 11.42 |
Size | 2X |
Details
Standards | ASTM F1506 |
Material | 100% Cotton |
Features | AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper |
Color | Gray |
Tall | 0.92 |
Description
The Radians FRCA-002 VolCore 100% Cotton FR Coverall reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0123-NP_14x10)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- INNOVERA 42377801 Compatible OKI Printer Ribbon, Black (AC-O0490)
- MECHANIX WEAR Tactical Glove, L, Covert Black/PR (HDG-F55-010)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- RADIANS Radians Hi-Vis Flame Resistant Mesh Safety Vest, Type R Class 2, XL, Green, (SV97E-2VGM-XL)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- CARHARTT FR Duck Bib Overall (101627-001)
- WORKRITE FR Flame Resistant Coverall, Navy (1887NB 52 0R)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- Radians Flame Resistant & Arc Flash Overalls & Coveralls