Shop All Hard Hats
Radians
WHT Cap Hard Hat
Mfr # DPG11-W
Zoro # G808203815
Sold in multiples of 20 for $369.00
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | White |
Description
Dewalt cap style hard hat comes in white Pillowed Brow Pad Nylon Crown Strap Suspensions Nape Cushion on Ratchet Suspension Vertical Height Adjustment Quick Ratchet Adjustment System with 6 Point Suspension High Density Polyethylene Construction Universal Accessory Slots Meets ANSI Z891 Type 1 Class G, E Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6010)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- GEORGIA BOOT Size 17 Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- RADIANS Hard Hats Granite Vented Cap Style HHat-Wht (GHR4V-WHITE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (GHR4-RED)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (GHR6-YELLOW)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Wht (QHR4V-WHITE)
- RADIANS Titanium Vented Climbing Style Helmet, HiVis Yellow (THRXV-YELLOW-HV)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- Radians Head Protection