Shop All Hard Hats
Radians
Titanium Vented Climbing Style Helmet, Red
Mfr # THRXV-RED
Zoro # G008147469
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material Titanium
- Head Protection Venting Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Helmet |
Head Protection Material | Titanium |
Color | Red |
Head Protection Venting | Vented |
Description
Made popular by the sporting goods industry, climbing style helmets offer increased protection from impacts to the side and back of the head, which is very important if a worker trips, slips, or falls Plus, their integrated adjustable chin strap, keeps the helmet where it belongson the workers head Radians Titanium includes these advantages, plus multiple other features, including a ratchet suspension system and four clips that provide secure mounting points for attaching your favorite helmet accessories at the front and rear of the helmet Built with comfort in mind, this helmet includes an inner foam liner and removable crown, brow, and suspension pads Meets ANSI Z891 and EN 12492 standards This vented model includes vents in the crown that promote better air circulation and cooler temperatures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 22 W x 34 L (153482234)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR (T369/16)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall Series (COVACLEAN)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (QHR6-ORANGE)
- RADIANS Radians Economy HV Starter Kit (RNHK7)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (GHR4-YELLOW)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (QHR4-BLUE)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Wht (QHR4V-WHITE)
- RADIANS Titanium NonVented Climbing Style Helmet, Yellow (THRXN-YELLOW)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-703SFR-UV)
- Radians Hard Hats