Shop All Hard Hats
Radians
Titanium Vented Climbing Style Helmet, HiVis Yellow
Mfr # THRXV-YELLOW-HV
Zoro # G508147471
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material Titanium
- Head Protection Venting Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Helmet |
Head Protection Material | Titanium |
Color | High-Visibility Yellow |
Head Protection Venting | Vented |
Description
Made popular by the sporting goods industry, climbing style helmets offer increased protection from impacts to the side and back of the head, which is very important if a worker trips, slips, or falls Plus, their integrated adjustable chin strap, keeps the helmet where it belongson the workers head Radians Titanium includes these advantages, plus multiple other features, including a ratchet suspension system and four clips that provide secure mounting points for attaching your favorite helmet accessories at the front and rear of the helmet Built with comfort in mind, this helmet includes an inner foam liner and removable crown, brow, and suspension pads Meets ANSI Z891 and EN 12492 standards This vented model includes vents in the crown that promote better air circulation and cooler temperatures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Original Ride Roper Western Boot, 12M (FQ0001108)
- TINGLEY RUBBER Tingley 1150 Winter-Tuff Ice Traction Spikes, Black, Studded Outsole, XL (1150.XL)
- PRESCO Polka Dot Flagging Tape (PDBBK)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- RADIANS Titanium Vented Climbing Style Helmet, Yellow (THRXV-YELLOW)
- RADIANS Titanium Vented Climbing Style Helmet, Blue (THRXV-BLUE)
- RADIANS Titanium Vented Climbing Style Helmet, Orange (THRXV-ORANGE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (GHP4-WHITE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (GHR4-RED)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (QHR4-BLUE)
- MSA SAFETY Skullgard Full Brim Hard Hat, Type 1, Class G, Fas-Trac III Ratchet Suspension (4-Point), Brown (475407)
- Radians Hard Hats