Shop All Safety Glasses
Radians
Thraxus IQ Safety Eyewear, Gun Metal Frame, Smoke IQ AntiFog Lens
Mfr # TXM6-23ID
Zoro # G608147494
product price: $8.45
/pr
Sold in multiples of 12 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Gun Metal
- Features Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # TXM6-23ID
- Zoro # G608147494
- UPC # 674326364056
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Gun Metal |
Features | Anti-Fog |
Description
Radians IQuity AntiFog Coating is a breakthrough technology that provides one of the most superior and longlasting antifog coatings in the marketplace at a competitive price It is both EN166K and N compliant The waterbased coating lasts much longer because the antifog and antiscratch properties are built into the lens for longterm wear and durability With the latest patented technologies, materials, and processes, THRAXUS Radians is the next generation of highly protective, ultracomfortable and super stylish safety eyewear
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- NEESE Outerwear Economy Rain Suit-Yel-2X (10160-55-1-YEL-2X)
- WATSON GLOVES The Breakdown - Xxlarge PR (1051-XXL)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (XT1-91)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (IN1-20)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- RADIANS THRAXUS Elite Safety Eyewear, HiVis Features, IndoorOutdoor Lens (TXE8-90ID)
- RADIANS Safety Glasses, Indoor/Outdoor Scratch-Resistant (AP1-90)
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- Radians Eye Protection