Shop All High Visibility Shirts & Sweatshirts
Radians
T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L
Mfr # ST21-3POS-XL
Zoro # G0399957
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size XL
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fits Chest Size 60 in to 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-3POS-XL
- Zoro # G0399957
- UPC # 674326241999
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 60 in to 62 in |
Length | 13 |
Sleeve Length | 68 in |
Overall Length | 13 |
Overall Width | 12 |
Height | 1.5 |
Overall Height | 1.5 |
Width | 12 |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size XL, Fabric Weight 4 oz, Standards ANSI/ISEA 107-2010, Sleeve Type Long, Maximum Chest Size 62 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 76 13/64 in, Minimum Chest Size 60 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, Red (10551-H)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 6 (26256)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 11 (XAS9P/5562YP533-11)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-2X)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-5X)
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- Radians Workwear and Protective Clothing