Shop All High Visibility Shirts & Sweatshirts
Radians
T-Shirt, 71-1/8inL, M, Unisex, 64in.Sleeve L
Mfr # ST21-3POS-M
Zoro # G0399939
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size M
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-3POS-M
- Zoro # G0399939
- UPC # 674326241975
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 50 in to 52 in |
Length | 11 |
Sleeve Length | 64 in |
Overall Length | 11 |
Height | 2 |
Width | 10 |
Overall Width | 10 |
Overall Height | 2 |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 50 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size M, Fabric Weight 4 oz, Standards ANSI/ISEA 107-2010, Sleeve Type Long, Maximum Chest Size 52 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 71 1/8 in, Minimum Chest Size 50 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- PIP Leather Palm With Knitwrist, Blue, PK12 (86-4104)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, XL (0282RGBKXLG)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-M)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-L)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-M)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- Radians High Visibility Shirts & Sweatshirts