Shop All High Visibility Vests
Radians
SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 5X
Mfr # SV51B-2ZOM-5X
Zoro # G908147552
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV51B-2ZOM-5X
- Zoro # G908147552
- UPC # 674326365237
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 5XL |
Details
Item | Vest |
Color | Hi Vis Orange |
Description
The Radians SV51B is a twotoned colorblocked hivis vest with zippered phone and tablet pockets, so your expensive devices stay secure within your vest This helps them stay secure in your pockets alleviating the possibility of damage to your phone or tablet or to others working below you The black binding and colorblocked front help maintain a clean and professional look Plus, the longer shirt tail hem delivers better coverage in the back This surveyorstyled vest is featurerich and has numerous applications in construction, manufacturing, and maintenance Rated ANSIISEA 107 Type R Class 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- GRID WALLET Forged Carbon Wallet with Money Clip (FRGDCARBON-CLIP)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Green, Size M (SV2ZWGMM)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- RADIANS Radians SVL1 Type R Class 2 Contoured Ladies Safety Vest (SVL1-2ZGD-S)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- PORTWEST Berlin Executive Hi-Vis Vest, S (US476)
- Radians High Visibility Clothing