Shop All Traffic Safety Vests and Apparel
Radians
Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest, 2Xl
Mfr # SV4X-2VGM-2X
Zoro # G2452769
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Retro Reflective Silver
- Color Hi-Viz Green
- Standards Class 2
- Closure Type Hook & Loop
- Material 100% Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV4X-2VGM-2X
- Zoro # G2452769
- Country of Origin Unknown
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Vest Stripe Color Family | Retro Reflective Silver |
Item | Reflective Clothing |
Color | Hi-Viz Green |
Standards | Class 2 |
Closure Type | Hook & Loop |
Material | 100% Polyester Mesh |
Description
The Radians Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest With X-Back Tape Configuration Provides Directional Indication To Inform On-Coming Traffic If Workers Are Aware Of A Potential Hazard. Features A 5 Point Drop Shoulder Breakaway With Hook And Loop Fasteners At Shoulders, Sides And Front That Break Away When Pulled At Moderate Force. Excellent Choice For Transportation, Railway And Airport Ramp Work Environments With Machinery And Equipment. Color: High Visibility Green. Available In Sizes: M-5Xl.,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Cobbler, F12XL, Khaki (25302)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MUG-04-L)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-5X (SV6GLG5X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-4X (SV6GLG4X)
- RADIANS Safety Vest, SV22 Economy Type O, Black, M (RAD-SV22-1ZBM-MEDIUM)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-4X (SV55B-2ZGD-4X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-3X (SV22-1ZRM-3X)
- RADIANS Hi-Vis TpR/Cl2 HvyDty Surv Vst w/Zip-HV Org- L (SV59B-2ZOM-L)
- Radians Workwear and Protective Clothing