Shop All High Visibility Vests
Radians
SV2ZW Women's Economy 2 Pocket Vest, HiVis Green, Size M
Mfr # SV2ZWGMM
Zoro # G408147496
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV2ZWGMM
- Zoro # G408147496
- UPC # 674326367439
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Details
Item | Vest |
Color | Hi Vis Green |
Description
The Radians SV2ZW is a hivis safety vest made by women for women It provides a muchneeded valueeconomy option for women, like our bestselling SV2Z safety vest for menShaped and tailored to fit women, the SV2ZW has several features, including darts for bustline shaping, side slits at hips, narrower shoulders, contoured waist, and a slight shirt tail hem for more coverage in the back This 2pocket vest has silver reflective tape for visibility in low light conditions and is made of mesh polyester for lightweight breathability It offers compliant protection at an economical price and makes a great selection for distribution centers, construction, maintenance, and warehousing Rated ANSIISEA 107 Type R Class 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR (4770)
- MCR SAFETY Tear Away Safety Vest, XL (CL2MLXL)
- ZORO SELECT 2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL (9665 L-XL)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black, Breathable Polyester Mesh (821)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Green, Size L (SV2ZWGML)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8OSL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-3X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: S (SV2ZOSS)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- Radians High Visibility Clothing