Shop All High Visibility Shirts & Sweatshirts
Radians
ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size S
Mfr # ST11X-2PGS-S
Zoro # G208147511
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11X-2PGS-S
- Zoro # G208147511
- UPC # 674326360805
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Details
Item | Short Sleeve Safety T-Shirt |
Color | Hi Vis Green |
Description
The Radians ST11X2 short sleeve Tshirt has a reflective XBack design The reflective stripes on the front and the X stripes on the back ensure that some sections of the striping will be visible from all angles around the body providing 360 visibility, which alerts vehicle operators of the direction the worker is facing The stripes are adhered by heat transfer rather than sewn on, enhancing comfort and mobilityThis Tshirt is made from a Birdseye Mesh material that provides maximum breathability without compromising durability Its wicking properties improve comfort by making the wearer feel cooler in hot weather The singlechest front pocket also has reflective tape Rated ANSIISEA 107 Type R Class 2 and CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- LOCHINVAR NEUTRALIZER 300BTU CN2-300C (100289339)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- HONEYWELL HOWARD LEIGHT Impact Resistant Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250800)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3PGS-L)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-5X)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-XL)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 5X (ST24-3PGS-5X)
- Radians Workwear and Protective Clothing