Shop All High Visibility Shirts & Sweatshirts
Radians
ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size 2X
Mfr # ST11X-2PGS-2X
Zoro # G708147530
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11X-2PGS-2X
- Zoro # G708147530
- UPC # 674326360843
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Short Sleeve Safety T-Shirt |
Color | Hi Vis Green |
Description
The Radians ST11X2 short sleeve Tshirt has a reflective XBack design The reflective stripes on the front and the X stripes on the back ensure that some sections of the striping will be visible from all angles around the body providing 360 visibility, which alerts vehicle operators of the direction the worker is facing The stripes are adhered by heat transfer rather than sewn on, enhancing comfort and mobilityThis Tshirt is made from a Birdseye Mesh material that provides maximum breathability without compromising durability Its wicking properties improve comfort by making the wearer feel cooler in hot weather The singlechest front pocket also has reflective tape Rated ANSIISEA 107 Type R Class 2 and CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, L (N10528)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S85CJ-06-007)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- RADIANS Hi-Vis Non-Rated LS T-Shirt w/Max-Dri-Org-4X (ST21-NPOS-4X)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- OCCUNOMIX T-Shirt, Mens, 4XL, Orange (LUX-SSETP2B-O4X)
- Radians Workwear and Protective Clothing