Shop All Traffic Safety Vests and Apparel
Radians
Safety Tether Vest, Type R, Orange, L
Mfr # SV272T-2ZOM-L
Zoro # G8259836
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Number of Outside Pockets 3
- Color Orange/Red
- Vest Stripe Color Family Silver/Hi-Visibility Green
- Length 11 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV272T-2ZOM-L
- Zoro # G8259836
- UPC # 674326344751
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11 29/32 in |
Size | L |
Fits Chest Size | 26 in |
Details
Material | Polyester Mesh |
Number of Outside Pockets | 3 |
Color | Orange/Red |
Vest Stripe Color Family | Silver/Hi-Visibility Green |
Item | Safety Tether Vest |
Brand and Series | Radians SV272T |
Fabric Weight | 0.4 |
Features | Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets; D-ring at back of neck for hard hat lanyard; D-ring slot at back for use with fall protection; Zipper Closure; 2� Silver Tape Reflective Material; Contrasting Trim; 1 Horizontal Stripe; Mic Tabs on Both Shoulders |
Closure Type | Zipper |
Stripe Color | Silver/Hi-Visibility Green |
Number of Inside Pockets | 1 |
Number of Pockets with Closure | 3 |
Back Stripe Pattern | U |
Standards | ANSI/ISEA 107 |
ANSI Class | 107 |
Pockets | 4 |
Regulations Covered | ANSI/ISEA 107-2015 Type R Class 2 |
Reflective Stripe Color | Silver/Hi-Visibility Green |
Fabric Construction | Mesh |
Description
Safety Tether Vest, ANSI Class 107, Vest Size 26 in, Traffic Safety Vest Color Orange/Red, Fits Chest Size 26 in, Stripe Color Silver/Hi-Visibility Green, Vest Material Polyester Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Silver/Hi-Visibility Green, Back Stripe Pattern U, Vest Length 11 29/32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 3, Number of Pockets with Closure 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJEVL)
- CONDOR Absorbent Sock, Gray, 4 gal., PK4 (35ZR48)
- BRADY Label (B33-7-435)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-L (SV6GLGL)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1-S/XL)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-M (SV22GL-2ZGM-M)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-5X (SV6GLG5X)
- KISHIGO XL Black Panels Safety Vest, Orange (1514-XL)
- Radians High Visibility Clothing