Shop All Traffic Safety Vests and Apparel
Radians
Safety Tether Vest, Type R, Green, M
Mfr # SV272T-2ZGM-M
Zoro # G8268534
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Number of Pockets with Closure 3
- Features Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets; D-ring at back of neck for hard hat lanyard; D-ring slot at back for use with fall protection; Zipper Closure; 2� Silver Tape Reflective Material; Contrasting Trim; 1 Horizontal Stripe; Mic Tabs on Both Shoulders
- Vest Stripe Color Family Silver/Hi-Visibility Orange
- Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV272T-2ZGM-M
- Zoro # G8268534
- UPC # 674326339184
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 25 in |
Length | 11 29/32 in |
Details
Standards | ANSI/ISEA 107 |
Number of Pockets with Closure | 3 |
Features | Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets; D-ring at back of neck for hard hat lanyard; D-ring slot at back for use with fall protection; Zipper Closure; 2� Silver Tape Reflective Material; Contrasting Trim; 1 Horizontal Stripe; Mic Tabs on Both Shoulders |
Vest Stripe Color Family | Silver/Hi-Visibility Orange |
Material | Polyester Mesh |
Regulations Covered | ANSI/ISEA 107-2015 Type R Class 2 |
Item | Safety Tether Vest |
Pockets | 4 |
Brand and Series | Radians SV272T |
Color | Yellow/Green |
Number of Outside Pockets | 3 |
Closure Type | Zipper |
Fabric Weight | 0.4 |
Stripe Color | Silver/Hi-Visibility Orange |
ANSI Class | 107 |
Back Stripe Pattern | U |
Number of Inside Pockets | 1 |
Reflective Stripe Color | Silver/Hi-Visibility Orange |
Fabric Construction | Mesh |
Description
Safety Tether Vest, ANSI Class 107, Vest Size 25 in, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 25 in, Stripe Color Silver/Hi-Visibility Orange, Vest Material Polyester Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Silver/Hi-Visibility Orange, Back Stripe Pattern U, Vest Length 11 29/32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 3, Number of Pockets with Closure 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Orange) (HDFC-18OG)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-XL)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-4X (SV55B-2ZGD-4X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-S (SV59W-2ZGM-S)
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1076-L)
- Radians Traffic Safety Vests and Apparel