Shop All Traffic Safety Vests and Apparel
Radians
Safety Tether Vest, Type R, Green, 5X
Mfr # SV272T-2ZGM-5X
Zoro # G8264964
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outside Pockets 3
- Number of Pockets with Closure 3
- Closure Type Zipper
- Color Yellow/Green
- ANSI Class 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV272T-2ZGM-5X
- Zoro # G8264964
- UPC # 674326339245
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11 29/32 in |
Size | 5XL |
Fits Chest Size | 36 in |
Details
Number of Outside Pockets | 3 |
Number of Pockets with Closure | 3 |
Closure Type | Zipper |
Color | Yellow/Green |
ANSI Class | 107 |
Features | Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets; D-ring at back of neck for hard hat lanyard; D-ring slot at back for use with fall protection; Zipper Closure; 2� Silver Tape Reflective Material; Contrasting Trim; 1 Horizontal Stripe; Mic Tabs on Both Shoulders |
Stripe Color | Silver/Hi-Visibility Orange |
Material | Polyester Mesh |
Item | Safety Tether Vest |
Regulations Covered | ANSI/ISEA 107-2015 Type R Class 2 |
Pockets | 4 |
Fabric Weight | 0.4 |
Standards | ANSI/ISEA 107 |
Back Stripe Pattern | U |
Number of Inside Pockets | 1 |
Vest Stripe Color Family | Silver/Hi-Visibility Orange |
Brand and Series | Radians SV272T |
Reflective Stripe Color | Silver/Hi-Visibility Orange |
Fabric Construction | Mesh |
Description
Safety Tether Vest, ANSI Class 107, Vest Size 36 in, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in, Stripe Color Silver/Hi-Visibility Orange, Vest Material Polyester Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Silver/Hi-Visibility Orange, Back Stripe Pattern U, Vest Length 11 29/32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 3, Number of Pockets with Closure 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Brown-Roll (INB.0360.R)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- BUFFALO Univ Spill Kit, 5 Gal (92050)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB75-D)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-M (SV2ZGMM)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1-S/XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-M (SV22-1ZRM-M)
- RADIANS Safety Vest, SV22 Economy TypeO, Black, 2XL (RAD-SV22-1ZBM - 2XL)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL (SV3B-2ZOM-XL)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- Radians Traffic Safety Vests and Apparel