Radians

Safety Reading Glasses, Wraparound Scratch-Resistant


original price: $9.99
7% off
new price: $9.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter Strength +2.00
  • Lens Color Clear
  • Frame Color Black
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Radians
  • MFR # DPG59-120
  • Zoro # G3252107
  • UPC #
    00674326217635
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Description

Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 99.90 Percent UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Protective Sleeve, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Reinforcer RX(TM), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.