Radians

Safety Reading Glasses, Wraparound Scratch-Resistant


original price: $10.62
34% off
new price: $6.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Diopter Strength +3.00
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Eyewear Venting Non-Vented
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Radians
  • MFR # CH1-130
  • Zoro # G3600068
  • UPC #
    00643906477202
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Description

Safety Reading Glasses, +3.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 99.90 Percent UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Protective Sleeve, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Cheaters(R) Bi-Focal, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.