Shop All Safety Goggles
This Product is Discontinued
Radians
Safety Goggles, I/O AF Dagger Series (Discontinued)
Mfr # DG1-91
Zoro # G3860019
This Product is Discontinued
Key Features
- Frame Color Black
- Lens Color I/O AF
- UV Protection 99.9% UV Protection
- Series Dagger
- Standards ANSI Z87.1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # DG1-91
- Zoro # G3860019
- UPC # 674326224688
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Height | 2.5 |
Width | 4.5 |
Length | 5.5 |
Dimensions | 5.5 L x 2.5 H x 4.5 W |
Details
Item | Safety Goggles |
Frame Color | Black |
Lens Color | I/O AF |
UV Protection | 99.9% UV Protection |
Series | Dagger |
Standards | ANSI Z87.1+ |
Temple Style | Skull / Strap |
Polarized Lens | No |
Features | Closed seal foam padding forms a perfect seal.; Protective polycarbonate lens provides impact resistance.; Elastic head strap provides a comfortable, easily adjustable fit.; Clip attachment.; Temple length adjustment.; Replacement lens available. |
Material | Polycarbonate |
Color | Black / I/O AF |
Weight | 0.1094 |
Description
Radians Dagger(TM) Foam Lined Safe,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.