Shop All Safety Glasses
Radians
Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 12PK
Mfr # OP1010ID
Zoro # G3859809
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # OP1010ID
- Zoro # G3859809
- UPC # 674326261782
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Height | 1.5 |
Length | 5 |
Dimensions | 5 L x 1.5 H x 4.5 W |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Optima |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1+ |
Features | Lightweight Comfortable Frame.; Dual Mold Rubber Temples provides a comfortable fit.; Adjustable Rubber Nosepice provides a customized, no-slip fit.; Polycarbonate Lens provides impact resistance.; Dielectric Frame.; Meets ANSI Z87.1 Standards.; Provides 99.9% UVA/UVB Protection. |
Weight | 0.0594 |
Anti-Fog | No |
Description
Radians Optima(TM) Safety Eyewear,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Ear Plugs, 100 PK (IHP27)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR009)
- BROTHER INTERNATIONAL Black on Clr 1 2'' Tape (TZE131)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- RADIANS Radians Aphelion Performance Safety Glass, Rainbow Mirror Lens (APH1-R0)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Uncoated, (JR01B0ID)
- RADIANS Safety Glasses, Blue Scratch-Resistant (MR01R0ID)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-11)
- RADIANS Radians Aphelion Performance Safety Glass, Amber Lens (APH1-40)
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (CB0120ID)
- HEXARMOR Safety Glasses, Clear Anti-Fog (11-28003-05)
- Radians Safety Glasses