Shop All Safety Glasses
Radians
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK
Mfr # CT1-11
Zoro # G3860003
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full Frame Foam Lined
- Lens Color Clear AF
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # CT1-11
- Zoro # G3860003
- UPC # 674326242422
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 7 |
Height | 1 |
Width | 3.8 |
Dimensions | 7 L x 1 H x 3.8 W |
Description
Radians Cuatro(TM) 4-in-1 Foam Lin,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleaning, PK50 (3001-05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRSF111ID)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated (AT1-20)
- RADIANS Safety Glasses, Amber Scratch-Resistant (MR0140ID)
- RADIANS Safety Glasses, Gray Anti-Scratch (921)
- RADIANS Safety Glasses, Clear Scratch-Resistant (SE1-10)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Uncoated, (JR01B0ID)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- Radians Eye Protection