Shop All Safety Glasses
Radians
Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant
Mfr # SE1-40
Zoro # G3875683
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Polarized Lens No
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SE1-40
- Zoro # G3875683
- UPC # 674326309682
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Height | 1.98 |
Width | 1.65 |
Length | 3.19 |
Dimensions | 3.19 L x 1.98 H x 1.65 W |
Details
Lens Color | Amber |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1 |
UV Protection | 99.9% UV Protection |
Item | Safety Glasses |
Frame Color | Amber |
Series | Serrator |
Features | Sleek, Lightweight Design for a comfortable fit; Soft, rubber nosepiece for all day comfort; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Material | Polycarbonate |
Color | Amber / Amber |
Weight | 0.049 |
Description
Radians Serrator(TM) Safety Eyewear, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Aluminum, Red, Alike, PK6 (ALU-RED-38ST-KA6PK)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- REEBOK Athletic Shoe, W, 13, Black, PR (RB3016)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Clear (V28)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-11)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Anti-Fog, (RV0191ID)
- RADIANS Thraxus Safety Eyewear Gun Metal Frame, Smoke Lens (TXM6-20ID)
- SKULLERZ BY ERGODYNE Safety Glasses, Gray Polarized (BALDR)
- Radians Safety Glasses