Shop All Safety Glasses
Radians
Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # AP1-40
Zoro # G3859556
product price: $46.35
/pk 12, $3.86/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # AP1-40
- Zoro # G3859556
- UPC # 674326221465
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 4 |
Height | 1.5 |
Length | 5 |
Dimensions | 5 L x 1.5 H x 4 W |
Description
Radians Rad-Apocalypse(TM) Safety ,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Eyesaline Eyewash Station (32-000462-0000)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- RADIANS Radians XT121 Extremis Foam Lined Frame Safety Glasses, Smoke AF Lens, Black Frame (XT1-21)
- RADIANS Safety Glasses, Blue Uncoated (RS1-B)
- RADIANS Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens (APH1-90)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRSF111ID)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (VG1-P)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (AT1-90)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (22JJ50)
- Radians Eye Protection