Shop All Safety Glasses
Radians
Safety Glasses, Smoke Polycarbonate Lens, Uncoated
Mfr # AT1-20
Zoro # G0624158
product price: $1.65
/pr
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Smoke
- Frame Color Smoke
- Lens Coating Uncoated
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # AT1-20
- Zoro # G0624158
- UPC # 674326216799
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 3.5 |
Height | 2 |
Length | 5.5 |
Dimensions | 5.5 L x 2 H x 3.5 W |
Description
Tinted Radiant Goggles, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (3440L)
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 (QC273BYL00010000)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size XXL (2896 (2XL))
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- RADIANS THRAXUS Elite Safety Eyewear, HiVis Features, Clear Lens (TXE8-10ID)
- RADIANS Safety Glasses, Electric Orange Polycarbonate Lens, Uncoated, (VT1-65)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XT1-11)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRF111ID)
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, (OBL1-10)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (MP110PF)
- Radians Eye Protection