Shop All Safety Glasses
Radians
Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # RS1-23
Zoro # G3857919
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Smoke IQ
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Frame Design Wraparound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RS1-23
- Zoro # G3857919
- UPC # 674326301150
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Height | 2.4 |
Width | 2.4 |
Length | 5.8 |
Dimensions | 5.8 L x 2.4 H x 2.4 W |
Description
Radians Rad-Sequel(TM) IQ - IQUITY(TM) A, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC Foam, 9/16" Thick (411S0435BL)
- HY-KO 3In Black Aluminum Number 7, 10PK (A20107)
- VP RACING FUELS 5.5 GAL WHITE VP UTILITY JUG W/ HOSE (3520-CA)
- EDGE Tsr21G157 Reclus Black Pol G15 Silver Glasses (TSR21-G15-7)
- RADIANS Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant (RS1-13)
- RADIANS THRAXUS Elite Safety Eyewear, HiVis Features, Smoke Lens (TXE8-20ID)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (MR0191ID)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated (AT1-20)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (XT1-91)
- ERB SAFETY Sphere-X Ultimate(TM) with Ventilation Lens Slots, Clear Anti-Fog, Anti-Scratch, Anti-Static (SG-51C-AF)
- Radians Eye Protection